This product requires certification to purchase.

Remote On/Off Button for Digital Thermostatic Valve

KOHLER

Anthem Remote On/Off Button for Digital Thermostatic Valve

  • Fast #
  • Part #K28213-BV
  • Item #10248857
  • Manufacturer Part #28213-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem Remote On/Off Button for Digital Thermostatic Valve

  • Fast #
  • Part #K28213-BV
  • Item #10248857
  • Manufacturer Part #28213-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Collection
Anthem
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Type
K28213-BV
UPC
885612918055