This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant Brushed Bronze

KOHLER

Anthem Single Handle Thermostatic Valve Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #K26347-9-BV
  • Item #10158936
  • Manufacturer Part #26347-9-BV
3.8 out of 5 Customer Rating
Brand image
KOHLER

Anthem Single Handle Thermostatic Valve Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #K26347-9-BV
  • Item #10158936
  • Manufacturer Part #26347-9-BV
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Anthem line
  • Thermostatic valve trim - dual cartridges control water temperature and volume independently
  • Single knob handle
  • 3-way diverter trim – directs water from mixing valve to three distinct functions
  • Scald guard – designed to prevent scalding when water pressure varies
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Requires Certification
Dimensions & Measurements
Height
4-1/16 in
Width
13-5/16 in
Characteristics & Features
Collection
Anthem
Number of Handles
Single Handle
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Type
K26347-9-BV
UPC
195711092878