Single Handle Thermostatic Valve Trim in Vibrant Brushed Graphite
Anthem® Single Handle Thermostatic Valve Trim in Vibrant Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
- Low-profile design with easy-to-clean water-resistant casing
- Requires two-port thermostatic valve with integral volume control (sold separately)
- Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)
- Mounts on finished wall surface
- Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation);Scald guard – designed to prevent scalding when water pressure varies
- Rough-in valve not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1/CSA B125.1
- Collection:
- Anthem®
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Escutcheon Height:
- 4-1/16 in
- Escutcheon Width:
- 10-3/4 in
- Height:
- 3-86/125 in
- Length:
- 8-469/500 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- UPC:
- 195711213778
- Valve Trim Type:
- Thermostatic
- Width:
- 12-39/125 in