This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

KOHLER

Anthem™ Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26345-9-BN
  • Item #9690785
  • Manufacturer Part #26345-9-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem™ Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26345-9-BN
  • Item #9690785
  • Manufacturer Part #26345-9-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim plate includes temperature control knob with integrated adjustable high temperature limit stop and shower outlet on/off button
  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns with control plate surface, flow setting remains intact
  • High temperature limit setting for added safety
  • Low profile design with easy to clean water-resistant casing
  • Requires one-port thermostatic valve with integral volume control (sold separately)
  • Handles up to 7 gpm (26.5 Lpm) flow capacity (rate may vary by installation)
  • Mounts on finished wall surface
  • Requires Certification
Dimensions & Measurements
Depth
2-9/16 in
Escutcheon Height
4-1/16 in
Escutcheon Width
8-3/16 in
Flow Rate
7.0 gpm
Height
4-1/16 in
Width
8-3/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Anthem™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Type
Knob
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
885612887436