Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel
Anthem™ Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim plate includes temperature control knob with integratedadjustable high-temperature limit stop and shower outlet on/off buttons
- When pressed once, shower outlet turns on and button popsout, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet buttonaligns with control plate surface; flow setting remains intact
- High-temperature limit setting for added safety
- Low-profile design with easy-to-clean water-resistant casing
- Requires three-port thermostatic valve with integral volumecontrol (sold separately)
- Handles up to 8 gpm (30.3 lpm) flow capacity (rate may varyby installation)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Anthem™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 4-1/16 in
- Escutcheon Width:
- 13-5/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 4-1/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 885612887566
- Valve Trim Type:
- Thermostatic
- Width:
- 13-5/16 in