BALL and CLAW LEGS Antique Vibrant Brushed Bronze
Antique™ BALL and CLAW LEGS Antique Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-100 Birthday Bath®
- Coordinates with Antique faucets and accessories
- Lends nostalgic charm to your bath or powder room
- Provides the perfect finishing touch for traditional decor
- Rapidheat™ inline heater
- Chromatherapy™ lighting system
- Electronic airflow adjustability
Specifications
- Collection:
- Antique™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Height:
- 11-1/2 in
- Length:
- 6-1/4 in
- Material:
- Brass
- Product Type:
- Accessories
- UPC:
- 087206336171
- Width:
- 4-1/2 in