This product requires certification to purchase.

Diverter Tub Spout in Standard French Gold

KOHLER

Antique™ Diverter Tub Spout in Standard French Gold

  • Fast #
  • Part #K6855-AF
  • Item #1390060
  • Manufacturer Part #6855-AF
4.6 out of 5 Customer Rating
Brand image
KOHLER

Antique™ Diverter Tub Spout in Standard French Gold

  • Fast #
  • Part #K6855-AF
  • Item #1390060
  • Manufacturer Part #6855-AF
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to match a wide variety of interior styles and this sturdy bath spout brings a classic look to your bathroom
  • This spout includes a diverter for redirecting water to a showerhead
  • NPT diverter spout
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Efficient and double-claw design
  • Baked-on black finish for rust resistance
  • Heavy 90° claw gets into tight spaces
  • Includes one nail puller
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Bathroom
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Antique™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
5-219/500 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Spout Reach:
4-13/16 in
Spout Type:
Diverter
Tub Spout Reach:
4-203/250 in
UPC:
087206341052
WaterSense Labeled:
No
Width:
2-437/1000 in