This product requires certification to purchase.

1/2 in. Shower Filter in Vibrant® Brushed Nickel

KOHLER

Aquifer® 1/2 in. Shower Filter in Vibrant® Brushed Nickel

  • Fast #
  • Part #K22321-BN
  • Item #9198285
  • Manufacturer Part #22321-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Aquifer® 1/2 in. Shower Filter in Vibrant® Brushed Nickel

  • Fast #
  • Part #K22321-BN
  • Item #9198285
  • Manufacturer Part #22321-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to work with showerheads to reduce chlorine and odor in water
  • Reduces chlorine and odor, controls scale, and inhibits the growth of bacteria and algae
  • Reduces skin dryness and irritation and is gentle on your hair
  • Attaches to most showerheads and shower arms with a simple threaded connection
  • 4.0 gpm (15.1 lmin) maximum flow rate at 60 psi (4.14 bar)
  • Filter media lasts up to 8,000 gallons (30,000 liters) or 6 months
  • Recommended filter cartridge replacement every 6 months
  • Intuitive filter replacement indicator
  • Simple, elegant design to complement a variety of bathroom styles
  • Includes one filter cartridge
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Aquifer®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-15/16 in
Diameter:
5-7/16 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.0 gpm
Height:
5-14/25 in
Material:
Metal, Plastic
Material Type:
Acrylic
UPC:
885612872036
WaterSense Labeled:
No
Width:
5-7/16 in