2-3/16 in. Plastic Filter
Aquifer® 2-3/16 in. Plastic Filter
Package Quantity Info:
Each: 1 Case: 16 Pallet: 360-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Reduces chlorine and odor, controls scale, and inhibits the growth of bacteria and algae
- Reduces skin dryness and irritation and is gentle on your hair
- 4.0 gpm (15.1 l/min) maximum flow rate at 60 psi (4.14 bar)
- Filter media lasts up to 8, 000 gallons (30, 000 liters) or 6 months
- Includes two shower filter replacements
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aquifer®
- Diameter:
- 2-3/16
- Faucet Part Type:
- Filter
- Flow Rate:
- 4.0 gpm
- Height:
- 4-3/16
- Material:
- Plastic
- NSF:
- NSF 177
- NSF Certified:
- Yes
- UPC:
- 885612872050
- WaterSense Labeled:
- No
- Width:
- 2-3/16