4-in-1 Tall Arc Beverage Faucet in Vibrant Brushed Moderne Brass
Aquifer® 4-in-1 Tall Arc Beverage Faucet in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The KOHLER® Aquifer® 4-in-1 tall arc beverage faucet features a minimalist, contemporary design that looks great in any kitchen. When paired with the Aquifer 4-in-1 compact undercounter system, it will provide you with ambient, chilled, near boiling, and carbonated water at the touch of a button. Not only does the Aquifer 4-in-1 system bring convenience to your kitchen, it also eliminates the waste of single-use water bottles and cuts down on appliances cluttering your countertop as it delivers all these functions in one system.
- High-arch swing spout with 160° rotation offers superior clearance for filling pitchers, chilling bottles, and cleanup
- 16-1/16" (408 mm) spout height
- Laminar flow
- Electronic puck touchpad allows user to select between ambient, chilled, near-boiling, or carbonated water
- Puck can be mounted directly on counter surface or on escutcheon plate
- Box includes: Faucet. electronic puck, escutcheon plate, supply lines
- Aquifer® 4-in-1 Grated Drain sold separately
- Requires K-34113 Aquifer® Beverage System (sold separately)
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquifer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 1.0 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Spout Height:
- 16-1/16 in
- Spout Reach:
- 6-47/50 in
- Spout Type:
- Fixed
- Type:
- KT30924-2MB
- UPC:
- 195711160454