Carbon Block CTO Replacement Filter
Aquifer Refine™ Carbon Block CTO Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces chlorine taste and order, and protects the Ultra Filter
- Filter head automatically turns off water supply when cartridge is removed
- Replacing the carbon block CTO filter every 6 months keeps filtration system performing effectively
- For cold water use only
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Collection:
- Aquifer Refine™
- Depth:
- 3-1/4 in
- Height:
- 11-17/50 in
- Material:
- Plastic
- Origin:
- Global
- UPC:
- 885612839817
- Width:
- 3-3/8 in