This product requires certification to purchase.

Carbon Block VOC Replacement Filter

KOHLER

Aquifer Refine™ Carbon Block VOC Replacement Filter

  • Fast #
  • Part #K21373-NA
  • Item #9298251
  • Manufacturer Part #21373-NA
3.3 out of 5 Customer Rating
Brand image
KOHLER

Aquifer Refine™ Carbon Block VOC Replacement Filter

  • Fast #
  • Part #K21373-NA
  • Item #9298251
  • Manufacturer Part #21373-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Reduces lead, mercury, PFOA/PFOS, pharmaceuticals, VOC and more
  • Filter head automatically turns off water supply when cartridge is removed
  • Replacing the carbon block VOC filter every 6 months keeps filtration system performing effectively
  • For cold water use only
  • Requires Certification

Specifications

CSA Certified:
CSA B483.1
Collection:
Aquifer Refine™
Depth:
3-1/4 in
Diameter:
3-3/8 in
Height:
11-17/50 in
IAPMO Listed:
Yes
Material:
Plastic
NSF:
NSF/ANSI 42 NSF/ANSI 53 NSF/ANSI 401 NSF Protocol P231
Origin:
Global
Type:
K21373-NA
UPC:
885612839824
Width:
3-3/8 in