Reverse Osmosis Replacement Membrane
Aquifer® Reverse Osmosis Replacement Membrane
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reduces arsenic, fluoride, lead, TDS, bacteria, virus and more in drinking water
- Filter head automatically turns off water supply when cartridge is removed
- Replacing RO membrane every 12 months keeps filtration system performing effectively
- Postage-paid recycling program for used cartridges to reduce solid waste to landfills
- Includes one high-recovery reverse osmosis (RO) membrane
- For cold water use only
- Works with KOHLER filtration systems or as a cold water tap
Documents
Specifications
- Collection:
- Aquifer®
- Depth:
- 2-6/25 in
- Height:
- 13 in
- Material:
- Plastic
- Origin:
- Global
- UPC:
- 885612787781
- Width:
- 2-2/65 in