*CVR* *ARCHER RECPT 60X60 LO THOLD
Archer® *CVR* *ARCHER RECPT 60X60 LO THOLD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Covered drain with removable cover
- Single threshold for alcove installation
- Material: Acrylic
- Center drain location
- Coordinates with other products in the Archer® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- Drain Location:
- Center
- Height:
- 3-15/16
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Square
- Threshold Height:
- 3-15/16
- Type:
- K9395-58
- UPC:
- 885612384133
- Width:
- 60