This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Archer® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3551-0
  • Item #7188721
  • Manufacturer Part #3551-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Archer® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3551-0
  • Item #7188721
  • Manufacturer Part #3551-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Glazed trapway: 2-1/8"
  • Standard left-hand trip lever included
  • Seat and supply line not included
  • Combination consists of the K-4356 bowl and the K-4431 tank
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
30 in
IAPMO Listed:
No
Length:
29 in
MA Approved:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
UPC:
650531979971
WaterSense Labeled:
Yes
Width:
17-7/8 in