This product requires certification to purchase.

60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White

KOHLER

Archer® 60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1947-LA-0
  • Item #4554730
  • Manufacturer Part #1947-LA-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Archer® 60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1947-LA-0
  • Item #4554730
  • Manufacturer Part #1947-LA-0
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15, 7
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.7
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-1/8 in
Basin Shape:
Rectangle
Basin Width:
19-11/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
15-1/8 in
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Height:
19 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
2
Overall Height:
20-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Linear
Pump Location:
Right
Soaking Depth:
15-1/8 in
UL Listed:
UL 1795
UPC:
885612200211
Volts:
120V
Weight:
113 lb
Width:
30 in
cUPC Certified:
No