This product requires certification to purchase.

24 x 20 in. Rectangular Pedestal Sink and Base in Biscuit

KOHLER

Archer® 24 x 20 in. Rectangular Pedestal Sink and Base in Biscuit

  • Fast #
  • Part #K2359-1-96
  • Item #3170438
  • Manufacturer Part #2359-1-96
5 out of 5 Customer Rating
Brand image
KOHLER

Archer® 24 x 20 in. Rectangular Pedestal Sink and Base in Biscuit

  • Fast #
  • Part #K2359-1-96
  • Item #3170438
  • Manufacturer Part #2359-1-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2358-1 basin and Kohler® K-2357 pedestal
  • Coordinates with other products in the Archer® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
35-1/4 in
IAPMO Listed:
No
Length:
24 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
16-1/4 in x 11-15/16 in x 4 in
Sink Depth:
7-15/16 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
20-1/2 in