60 in. x 30 in. Air Bath Alcove Bathtub with Left Drain in Biscuit
Archer® 60 in. x 30 in. Air Bath Alcove Bathtub with Left Drain in Biscuit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Comfort depth design offers a convenient 19-in step-over height while retaining the same depth as a standard 21-in bath
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Bottom surface manufactured with textured appearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- Basin Depth:
- 19-5/16 in
- Basin Length:
- 52-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 57 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Depth:
- 30 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 19 in
- Installation Type:
- 3 Wall Alcove, Apron Front
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Pump Location:
- Right
- Soaking Depth:
- 15-1/8 in
- UPC:
- 885612783875
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 113 lb
- Width:
- 30 in
- cUPC Certified:
- Yes