60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Archer® 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- 118 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Single-speed whirlpool revitalizes sore muscles
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10, 12, 15, 5, 7
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Basin Length:
- 45-1/8
- Basin Shape:
- Rectangle
- Basin Width:
- 19-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 18-15/16
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 20-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 118
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20-1/4
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Pump Location:
- Left
- Soaking Depth:
- 15
- UL Listed:
- UL 1795
- UPC:
- 885612785589
- Volts:
- 120V
- Watts:
- 600
- Weight:
- 165
- Width:
- 32
- cUPC Certified:
- Yes