60 in. x 36 in. Shower Base with Center Drain in Black Black™
Archer® 60 in. x 36 in. Shower Base with Center Drain in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Covered drain with removable cover
- Single threshold for alcove installation
- Material: Acrylic
- Center drain location
- Coordinates with other products in the Archer® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Center
- Drain Opening:
- 3-3/8
- Height:
- 3-11/16
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-5/16
- UL Listed:
- Yes
- UPC:
- 885612384188
- Width:
- 36