Archer® 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

Part #K1946-R-0  |  Item #4505125  |  Manufacturer Part #1946-R-0

$3,726.00 6 EA

$621.0 EACH

3726.0

(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Archer® 60 x 30 in. Soaker Alcove Bathtub Right Drain in White /$621.00

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 19-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Linear

Size: 60 in x 30 in

Soaking Depth: 15-1/8 in

UL Listed: No

Weight: 58

cUPC Certified: No