Archer® 60 x 30 in. Thermal Air Drop-In Bathtub with Left Drain in White

Part #K1947-HLA-0  |  Item #4569845  |  Manufacturer Part #1947-HLA-0

$2,919.75 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.7

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 57 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Horsepower: 2 hp

IAPMO Listed: Yes

Material: ExoCrylic™

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 19 in

Overall Length: 60 in

Overall Width: 30 in

Pump Location: Left

UL Listed: Yes

Volts: 120V

Watts: 1500