60 x 30 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

You last purchased this on
 
KOHLER

Archer® 60 x 30 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 60 x 30 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #K1947-96
  • Item #4569882
  • Manufacturer Part #1947-96
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Coordinates with other products in the Archer® collection
  • Textured bottom surface
  • Reversible drain
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
ANSI:
ANSI A117.1
ASME:
ASME A112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
21 in
Drain Location:
Universal
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
ExoCrylic™
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
Yes
Volts:
120V