60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White
Archer® 60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Basin Depth:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 57 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 20-1/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Pump Location:
- Right
- UPC:
- 885612231529
- Volts:
- 120V
- Width:
- 30 in
- cUPC Certified:
- Yes