KOHLER
Archer® 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in White
Part #K1122-RA-0 | Item #3183716 | Manufacturer Part #1122-RA-0
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 1
How to get it:
Product Details
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Right-hand drain
- Coordinates with other products in the Archer® collection
Specifications
ADA Compliant: Yes
AMP: 15, 7
ANSI Specifications: ANSI A117.1, ANSI Z124
ASME Specifications: ASME A112.19.7
Above Floor Rough: No
Application: Residential
Basin Length: 45-1/8 in
Basin Shape: Rectangle
Basin Width: 19-11/16 in
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.10, CSA B45.5
Capacity: 58 gal
Collection: Archer®
Color Finish: White
Color Finish Category: Whites
Control Type: Electronic
Drain Included: No
Drain Location: Right
GSA Approved: No
Height: 19 in
Horsepower: 1-1/4 hp
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Plastic
Material Type: Acrylic
NSF Certified: No
Number Of Jets: 8
Number of Occupants: 1
Origin: Domestic
Overall Height: 20-1/4 in
Overall Length: 60 in
Overall Width: 32 in
Overflow Type: Round
Pump Location: Left
Size: 60 in x 32 in x 20-1/4 in
Soaking Depth: 15 in
UL Listed: UL 1795
Volts: 120V
Weight: 135
cUPC Certified: No