Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

Part #K1122-H-0  |  Item #3183837  |  Manufacturer Part #1122-H-0

$2,747.25 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 58 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Reversible

Height: 19 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 8

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: Yes

Volts: 120V