60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

KOHLER

Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

Brand image
KOHLER

Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

  • Part #K1122-H-96
  • Item #3183766
  • Manufacturer Part #1122-H-96
4.1 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Coordinates with other products in the Archer® collection
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Molded lumbar support offers extra comfort while bathing
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
ANSI:
ANSI A117.1
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
21 in
Drain Location:
Reversible
Height:
19 in
Horsepower:
1-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
120V