60 in. x 36 in. Shower Base with Center Drain in White
Archer® 60 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Covered drain with removable cover
- Single threshold for alcove installation
- Material: Acrylic
- Center drain location
- Coordinates with other products in the Archer® collection
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Height:
- 3-11/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-5/16 in
- UL Listed:
- Yes
- UPC:
- 650531494726
- Width:
- 36 in