KOHLER
Archer® 60X30 LH EXOACR DI BATH *ARCHER
Part #K1946-L-7 | Item #4505671 | Manufacturer Part #1946-L-7
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 6
How to get it:
Product Details
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Left-hand drain location
- Coordinates with other products in the Archer® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 57 gal
Collection: Archer®
Color Finish: Black Black™
Color Finish Category: Blacks
Configuration: Soaker
Depth: 19 in
Drain Location: Left
Faucet Included: No
GSA Approved: No
Height: 20-1/4 in
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 60 in
Material: ExoCrylic™
Number of Holes: No Hole
Origin: Domestic
Overall Length: 60 in
Overall Width: 30 in
Overflow Included Yes or No: Yes
Style: Contemporary
Type: K1946-L-7
UL Listed: Yes
Weight: 58
Width: 30 in