This product requires certification to purchase.

60X30 LH EXOCR BATH *ARCHER DUNE

KOHLER

Archer® 60X30 LH EXOCR BATH *ARCHER DUNE

  • Fast #
  • Part #K1946-L-NY
  • Item #4505501
  • Manufacturer Part #1946-L-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Archer® 60X30 LH EXOCR BATH *ARCHER DUNE

  • Fast #
  • Part #K1946-L-NY
  • Item #4505501
  • Manufacturer Part #1946-L-NY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Configuration:
Soaker
Depth:
19 in
Drain Location:
Left
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Origin:
Domestic
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
Yes
UPC:
885612196415
Weight:
58 lb
Width:
30 in