This product requires certification to purchase.

66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Black Black™

KOHLER

Archer® 66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Black Black™

  • Fast #
  • Part #K1948-RA-7
  • Item #4601577
  • Manufacturer Part #1948-RA-7
3.7 out of 5 Customer Rating
Brand image
KOHLER

Archer® 66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Black Black™

  • Fast #
  • Part #K1948-RA-7
  • Item #4601577
  • Manufacturer Part #1948-RA-7
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain location
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM F-462
Basin Depth:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
66 gal
Collection:
Archer®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
21 in
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Height:
19 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
66 in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
32 in
UL Listed:
Yes
UPC:
885612204691
Width:
32 in
cUPC Certified:
Yes