66 x 32 in. Drop-In Bathtub with Reversible Drain in Black Black
Archer® 66 x 32 in. Drop-In Bathtub with Reversible Drain in Black Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Textured bottom surface
- Reversible drain location
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-462
- Basin Depth:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 66 gal
- Collection:
- Archer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 21 in
- Drain Included:
- No
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- ExoCrylic
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- UPC:
- 885612204479
- Width:
- 32 in