This product requires certification to purchase.

68X32 Acrylic Free Standing Tub Archer White

KOHLER

Archer® 68X32 Acrylic Free Standing Tub Archer White

  • Fast #
  • Part #K2594-W1-0
  • Item #5026162
  • Manufacturer Part #2594-W1-0
4.9 out of 5 Customer Rating
Brand image
KOHLER

Archer® 68X32 Acrylic Free Standing Tub Archer White

  • Fast #
  • Part #K2594-W1-0
  • Item #5026162
  • Manufacturer Part #2594-W1-0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Freestanding design creates a striking focal point in your bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Coordinates with other products in the Archer® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
65 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
67-3/4 in
Material:
ExoCrylic
Number of Occupants:
1
UL Listed:
Yes
UPC:
885612365958
Width:
31-3/4 in