Archer® 72 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit

Part #K1125-96  |  Item #3183748  |  Manufacturer Part #1125-96

$1,136.85 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: ASTM E-162, ASTM E-662

Application: Residential

Basin Length: 51-3/8 in

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5, CSA C22.2

Capacity: 72 gal

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 21 in

Drain Location: End

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Origin: Domestic

Overall Height: 19 in

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in x 19 in

Soaking Depth: 15 in

UL Listed: Yes

Weight: 70