This product requires certification to purchase.

72 x 36 in. Drop-In Bathtub with Reversible Drain in Dune

KOHLER

Archer® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Dune

  • Fast #
  • Part #K1125-W1-NY
  • Item #4490683
  • Manufacturer Part #1125-W1-NY
4.1 out of 5 Customer Rating
Brand image
KOHLER

Archer® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Dune

  • Fast #
  • Part #K1125-W1-NY
  • Item #4490683
  • Manufacturer Part #1125-W1-NY
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
72 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Depth:
21 in
Drain Location:
Universal
GSA Approved:
No
Height:
19 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes
UPC:
885612153098