72 x 36 in. Thermal Air Drop-In Bathtub with Right Drain in Biscuit
Archer® 72 x 36 in. Thermal Air Drop-In Bathtub with Right Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Generous 6' length provides an incredibly spacious bathing area
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Length:
- 21 in
- Basin Width:
- 51-19/50 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Depth:
- 21 in
- Drain Location:
- Right
- Height:
- 19 in
- Installation Type:
- Built-in
- Length:
- 72 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Pump Location:
- Left
- UL Listed:
- Yes
- UPC:
- 650531521453
- Volts:
- 120V
- Width:
- 36 in