This product requires certification to purchase.

Archer® 1.28 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

KOHLER

Archer® Archer® 1.28 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

  • Fast #
  • Part #K3551-G9
  • Item #4125717
  • Manufacturer Part #3551-G9
3.4 out of 5 Customer Rating
Brand image
KOHLER

Archer® Archer® 1.28 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

  • Fast #
  • Part #K3551-G9
  • Item #4125717
  • Manufacturer Part #3551-G9
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes standard left-hand trip lever
  • Combination consists of the Kohler® K-4356 bowl and Kohler® K-4431 tank
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Trip Lever
Height:
30 in
IAPMO Listed:
No
Length:
29 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Two Piece
WaterSense Labeled:
Yes
Width:
17-7/8 in