Elongated Toilet Bowl in Ice™ Grey
Archer® Elongated Toilet Bowl in Ice™ Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Fully glazed trapway: 2-1/8"
- Seat not included
- Combines with the Kohler® K-4431 tank to create a complete Kohler® K-3551 Archer® toilet
- Coordinates with other products in the Archer® collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Depth:
- 29 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29 in
- Toilet Bowl Width:
- 17-22/25 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-13/100 in
- Trip Lever Placement:
- Side
- UPC:
- 650531979933
- Width:
- 17-22/25 in