Left-Hand Trip Lever in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #11069-BN
Archer® Left-Hand Trip Lever in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-3639 Toilet
- Collection:
- Archer®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Lever
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531579485
- WaterSense Labeled:
- No