24 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™
Archer® 24 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™
Package Quantity Info:
Each: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet holes with 4" center size
- Classic rectangular basin
- Overflow drain
- Combines with the K-2357 pedestal to create the K-2359-4 Archer® pedestal sink
- Coordinates with other products in the Archer® collection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2357 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-469/500 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/4 in x 11-15/16 in x 4 in
- Sink Depth:
- 7-47/50 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 650531505217
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in