Kohler

Archer® Pedestal Vessel in Black Black™

Part #K2358-8-7  |  Manufacturer Part #2358-8-7

Color/Finish: Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry
  • Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles
  • Pair this basin with the Archer pedestal for a brilliant overall effect

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2357 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Archer®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 20-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Depth: 7-47/50 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20-1/2 in