Archer® Pedestal Vessel in Thunder™ Grey

Part #K2358-1-58  |  Item #3169819  |  Manufacturer Part #2358-1-58

$279.00 EACH

Color/Finish: Thunder™ Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 16
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-1 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2357 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Archer®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 24 in x 20-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Depth: 7-7/8 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20-1/2 in