Trip Lever in Matte Black
Archer® Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Archer one- and two-piece toilets
- Coordinates with other products in the Archer collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Archer®
- Color Finish Name:
- Matte Black
- Depth:
- 7/8
- Handle Type:
- Trip Lever
- Length:
- 1-7/16
- Material:
- Metal
- Type:
- K11069-BL
- UPC:
- 885612482457
- Width:
- 1-7/16