Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Archer® Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- High-arch non-diverter spout
- Trim only: Requires Kohler® K-300-K, Kohler® K-300-KR or Kohler® K-301-K high-flow ceramic disc valves (sold separately)
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Archer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 15 gpm
- Handle Type:
- Lever
- Height:
- 12-1/2 in
- IAPMO Listed:
- No
- Length:
- 7-11/16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-1/2 in
- Spout Type:
- High Arc, Non-Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/16 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 885612232908
- WaterSense Labeled:
- No
- Width:
- 8 in