*CVR* LF ARTIFACTS T-HDL NERO MARQU
Artifacts® *CVR* LF ARTIFACTS T-HDL NERO MARQU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout sold separately
- UltraGlide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control.
- Two lever handles offer separate control of hot and cold water
- Coordinate with your choice of Artifacts spout for apersonalized design
- Quarter-turn washerless ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-72758, K-72759, K-72760
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 2-3/4 in
- Diameter:
- 2-1/4 in
- Faucet Connection:
- NPSM, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Marble
- Handle Type:
- Lever
- Height:
- 3-3/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Type:
- K98068-6NRO-BV
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in