This product requires certification to purchase.

1-5/8 x 16-7/16 in. Shower Door Handle in Polished Chrome

KOHLER

Artifacts™ 1-5/8 x 16-7/16 in. Shower Door Handle in Polished Chrome

  • Fast #
  • Part #K701728-CP
  • Item #10084206
  • Manufacturer Part #701728-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Artifacts™ 1-5/8 x 16-7/16 in. Shower Door Handle in Polished Chrome

  • Fast #
  • Part #K701728-CP
  • Item #10084206
  • Manufacturer Part #701728-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Back-to-back 16-7/16 in. (418 mm) vertical handles
  • Double handle opens door from the inside and outside of the shower
  • Works with 5/16 in. (8 mm), 3/8 in. (10 mm), and 1/2 in. (12 mm) thick glass
  • Coordinates with other products in the Artifacts collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires two 12 mm mounting holes spaced 15-1/16" (383 mm) apart vertically
  • Requires two 12 mm mounting holes spaced 15-1/16" apart vertically
  • Requires Certification

Documents


Specifications

Collection:
Artifacts™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
16-7/16 in
Product Type:
Shower Door Handle
UPC:
885612996657
Width:
1-5/8 in