10-11/16 in. Shower Arm and Flange in Matte Black
Artifacts® 10-11/16 in. Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 629-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in NPT connection
- Coordinates with other products in the Artifacts collection
- 10-11/16 in (297 mm) x 2-3/4 in (70 mm) x 2-3/4 in (70 mm)
- Durable metal construction
- Wall-Mount
- KOHLER Faucet Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-86/125
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 10-11/16
- Material:
- Metal
- Shower Arm Reach:
- 10-86/125
- Type:
- K72775-BL
- UPC:
- 195711021762
- WaterSense Labeled:
- No
- Width:
- 2-3/4