12 in. Grab Bar in Vibrant French Gold
Artifacts® 12 in. Grab Bar in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 12" (305 mm) bar
- Provides minimum 300 lb load capacity
- Coordinates with traditional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Comes with a lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3
- Collection:
- Artifacts®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 4-3/8
- Hardware Included:
- Yes
- Height:
- 28-1/2
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 4-3/8
- UPC:
- 195711011718
- Weight Capacity:
- 300
- Width:
- 12