Artifacts® 15 gpm Deckmount Bath Spout with Arc Design in Vibrant Brushed Bronze (Less Handle)

Part #K72778-BV  |  Item #4669241  |  Manufacturer Part #72778-BV

$901.39 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout
  • Flow rate: 15 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Handle trim (sold separately)
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 3/4 in

Faucet Part Type: Tub Spout

Flow Rate: 15 gpm

Handle Type: Lever

IAPMO Listed: No

Length: 9 in

Material: Brass

Number of Handles: Two Handle

Spout Height: 2-7/8 in

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 2-3/4 in