24 in. Floor Mount Vanity in Grey Slate
Artifacts™ 24 in. Floor Mount Vanity in Grey Slate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring durable, beautiful water-based finishes that are better for the environment
- Two solid-wood drawers with dovetail construction
- Soft-close undermount drawer slides for smooth opening
- Full-extension 21-in (533 mm) deep drawer provides ample storage
- Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
- Coordinates with K-33561 Artifacts 13-in (330 mm) cabinet pulls (sold separately)
- Combines with Silestone® quartz vanity tops, backsplashes, side splashes, and KOHLER sinks (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Depth:
- 21-7/8 in
- Hardware Included:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- Length:
- 24 in
- Material:
- Wood
- Number of Drawers:
- 2
- UPC:
- 195711155337
- Width:
- 24 in